Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, 5.125" L, 0.500" dia., Bright

  • Mfr # C46435

  • Zoro # G4826357


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/8 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46435
Zoro #
G4826357
UPC #
697334464358
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Shank Dia.
1/2 in
Bore Dia.
5/8 in
Pilot Dia.
3/16"
Shank Length
3 7/8 in
Size- Decimal
5/8" (0.6250)
Sizes Included
0.6250"
For Pilot Dia.
1/4 in to 9/16 in
Body Dia.
1/2 in

Details

Item
Counterbore For Interchangeable Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Style
Dartmouth Knob
Measurement System
Decimal Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N1, N3, N4, P3
Number of Pieces
1
Meets/Exceeds
ANSI
Primary Material Application
All Materials
Standards
ANSI
Material
High Speed Steel
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.