Zoro Homepage

Port Tool, 5.125" L, 0.500" dia., Bright

  • Mfr # C46436

  • Zoro # G4880780


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/8 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46436
Zoro #
G4880780
UPC #
697334464365
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Shank Dia.
1/2 in
Bore Dia.
21/32 in
Sizes Included
0.6562"
Shank Length
3 7/8 in
Pilot Dia.
3/16"
Size- Decimal
21/32" (0.6562)
Body Dia.
1/2 in
For Pilot Dia.
1/4 in to 19/32 in

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.