Zoro Homepage

Port Tool, 5.375" L, 0.500" dia., Bright

  • Mfr # C46438

  • Zoro # G4850662


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 3/8 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46438
Zoro #
G4850662
UPC #
697334464389
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Shank Dia.
1/2 in
Bore Dia.
23/32 in
Shank Length
3 7/8 in
Sizes Included
0.7187"
Size- Decimal
23/32" (0.7188)
Pilot Dia.
1/4"
Body Dia.
1/2 in
For Pilot Dia.
5/16 in to 21/32 in

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.