Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, 5.375" L, 0.750" dia., Bright

  • Mfr # C46443

  • Zoro # G4850568


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 3/8 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46443
Zoro #
G4850568
UPC #
697334464433
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Shank Dia.
3/4 in
Bore Dia.
7/8 in
Size- Decimal
7/8" (0.8750)
Shank Length
3 7/8 in
Sizes Included
0.8750"
Pilot Dia.
1/4"
For Pilot Dia.
5/16 in to 13/16 in
Body Dia.
3/4 in

Details

Item
Counterbore For Interchangeable Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Meets/Exceeds
ANSI
Primary Material Application
All Materials
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Style
Dartmouth Knob
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N1, N3, N4, P3
Material
High Speed Steel
Standards
ANSI
Measurement System
Decimal Inch
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron

Description

Counterbore For Interchangeable Pilot, High Speed Steel, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.