Q-AMD 135 Degree Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-G

  • Mfr # C15959
  • Zoro # G3064107
product price: 
$
9.69
/ea

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
G
Number of Flutes
2
Shank Dia.
6.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15959
Zoro #
G3064107
UPC #
697334159599
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
3780
Shank Shape
Straight
Standards
ASME B94.11M
Decimal Equivalent
0.2610
Number of Pieces
0
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
Alloy Steel, Tool Steel, Carbon Steel, Stainless Steel, Inconel
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P, S
Measurement System
Letter
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Series
3780
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application ISO Code
S
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Titanium

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
G
Shank Dia.
6.6 mm
Flute Length
1 7/16 in
Shank Size
0.2610"
Drilling Length
1.438"
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
4xD
Shank Length
2 11/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/16 in
Drill Point Length
0.0000 in
Wire Rope Length
4 1/8 in
Length
4 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size G, Drill Bit Point Angle 135 Degrees , Cobalt, Black Oxide, Decimal Equivalent 0.2610, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.