Shop CLEVELAND
See all product information
Q-AMD 135 Degree Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-Z
Mfr # C15988
Zoro # G2839739
product price:Â $21.39
/ea
Sold in multiples of 5 for $106.95
Key Features
Overall Length
5 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
Z
Number of Flutes
2
Shank Dia.
10.4 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C15988
Zoro #
G2839739
UPC #
697334159889
Country of Origin
United States
Dimensions
Overall Length
5 1/4 in
Drill Bit Size
Z
Shank Dia.
10.4 mm
Flute Length
2 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
4xD
Shank Length
3 1/4 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000 in
Maximum Drilling Depth
1 1/2 in
Description
Jobber Length Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 135 Degrees , Cobalt, Black Oxide, Decimal Equivalent 0.4130, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.