Shop CLEVELAND

Q-Cobalt 135 Deg W Land Parabolic Jobber L Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC, N5

  • Mfr # C16507

  • Zoro # G3448602


product price:  $16.75
/ea

Key Features

Overall Length
3 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#5
Number of Flutes
2
Shank Dia.
5.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C16507
Zoro #
G3448602
UPC #
697334165071
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
#5
Shank Dia.
5.2 mm
Flute Length
2 1/2 in
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Wire
Shank Length
1 1/4 in
Diameter
0.2055
Shank Size
0.2055
Drill Point Length
0.0426 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 7/8 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Flute Type
Wide Land Parabolic
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
2075
Application
For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Decimal Equivalent
0.2055
Standards
ASME B94.11M, DIN 338
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Series
2075
Spiral Direction
Right Hand
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
P
Aircraft Drill
No
Web Thinning
Thinned
Secondary Material Application
Steel
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #5, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2055, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.