
Shop CLEVELAND
See all product information
Q-Cobalt 135 Deg W Land Parabolic Jobber L Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC, N14
Mfr # C11414
Zoro # G2836038
product price: $16.55
/ea
Sold in multiples of 10 for $165.50
Key Features
Overall Length
3 3/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
11/64 in
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C11414
Zoro #
G2836038
UPC #
697334114147
Country of Origin
United States
Dimensions
Overall Length
3 3/8 in
Drill Bit Size
#14
Shank Dia.
11/64 in
Flute Length
2 3/16 in
Drill Bit Dimension Type
Wire
Shank Size
0.191
Diameter
0.191
Shank Length
1 3/16 in
Depth:Dia. Ratio
10xD
Drill Length Class
Jobber-Length
Drill Point Length
0.0377 in
Maximum Drilling Depth
1 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Jobber Length Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.1820, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.