Shop CLEVELAND

Q-Cobalt 135 Deg W Land Parabolic Jobber L Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC, N40

  • Mfr # C16977
  • Zoro # G3064962

product price: 
$
14.39
/ea

Key Features

Overall Length
2 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#40
Number of Flutes
2
Shank Dia.
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16977
Zoro #
G3064962
UPC #
697334169772
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
2075-TA
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Standards
ASME B94.11M
Flute Type
Spiral
Shank Shape
Straight
Decimal Equivalent
0.0980
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Primary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
K, M
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Series
2075-TA
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
2 3/8 in
Drill Bit Size
#40
Shank Dia.
3/32 in
Shank Size
0.0980"
Drill Bit Dimension Type
Wire
Drilling Length
1-3/8"
Flute Length
1 3/8 in
Depth:Dia. Ratio
10xD
Shank Length
1 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 1/32 in
Drill Point Length
0.0203 in
Wire Rope Length
2 3/8 in
Length
2 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.0980, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.