Shop CLEVELAND

Q-Cobalt 135 Deg W Land Parabolic Jobber L Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC, N29

  • Mfr # C16953

  • Zoro # G3064877


product price:  $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Overall Length
2 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#29
Number of Flutes
2
Shank Dia.
3.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C16953
Zoro #
G3064877
UPC #
697334169536
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Drill Bit Size
#29
Shank Dia.
3.4 mm
Drilling Length
1-3/4"
Flute Length
1 3/4 in
Drill Bit Dimension Type
Wire
Shank Size
0.1360"
Depth:Dia. Ratio
10xD
Shank Length
1 1/8 in
Maximum Drilling Depth
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0282 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Shank Shape
Straight
List Number
2075-TC
Flute Type
Wide Land Parabolic
Number of Pieces
0
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.1360
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Measurement System
Wire
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Material Grade - Machining
M42
Series
2075-TC
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.1360, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.