Shop CLEVELAND
See all product information
Create Account
Q-Cobalt 135 Deg W Land Parabolic Taper L Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC, N29
- Mfr # C16752
- Zoro # G2999451
product price:Â
$
24.89
/ea
Key Features
Overall Length
5 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C16752
- Zoro #
- G2999451
- UPC #
- 697334167525
- Country of Origin
- United States
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Finish - Machining
- Straw
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Wide Land Parabolic
- Coolant Fed
- Non-Coolant Through
- List Number
- 2575
- Drill Bit Grouping
- Drill Bit
- Decimal Equivalent
- 0.1360
- Standards
- ASME B94.11M-1993
- Series
- 2575
- Spiral Direction
- Right Hand
- Primary Material Application ISO Code
- N
- Material Grade - Machining
- M42
- Shank Type - Machining
- Straight
- Primary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle
- 35 Degrees /45 Degrees
- Measurement System
- Wire
- Helix Angle - Minimum
- 35 Degrees
- Helix Angle - Maximum
- 45 Degrees
Dimensions
- Drill Bit Size
- #29
- Overall Length
- 5 3/8 in
- Flute Length
- 3 in
- Shank Dia.
- 17/125 in
- Sizes Included
- #29
- Depth:Dia. Ratio
- 10xD
- Shank Length
- 2 3/8 in
- Drill Point Length
- 0.0282 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Maximum Drilling Depth
- 3 in
- Drill Length Class
- Taper-Length
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Taper Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.