Q-Cobalt 135 Deg Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC, N46

  • Mfr # C16548
  • Zoro # G3033362
product price: 
$
8.79
/ea

Key Features

Overall Length
2 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#46
Number of Flutes
2
Shank Dia.
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16548
Zoro #
G3033362
UPC #
697334165484
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Flute Type
Wide Land Parabolic
Application
For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
List Number
2075
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0810
Standards
ASME B94.11M, DIN 338
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Series
2075
Primary Material Application ISO Code
N
Material Grade - Machining
M42
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Secondary Material Application
Steel
Sheeter Drill
No
Number of Coolant Holes
0
Secondary Material Application ISO Code
P
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
2 1/8 in
Drill Bit Size
#46
Shank Dia.
2 mm
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Wire
Flute Length
1 1/8 in
Shank Length
1 in
Diameter
0.081
Shank Size
0.081
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
27/32 in
Drill Point Length
0.0168 in
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #46, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0810, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.