Shop CLEVELAND
See all product information
Q-Cobalt 135 Deg Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC, N48
Mfr # C16550
Zoro # G3151881
product price:Â $6.99
/ea
Sold in multiples of 10 for $69.90
Key Features
Overall Length
2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#48
Number of Flutes
2
Shank Dia.
1.9 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C16550
Zoro #
G3151881
UPC #
697334165507
Country of Origin
United States
Dimensions
Overall Length
2 in
Drill Bit Size
#48
Shank Dia.
1.9 mm
Flute Length
1 in
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Wire
Diameter
0.076
Shank Size
0.076
Shank Length
1 in
Maximum Drilling Depth
3/4 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0157 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #48, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0760, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.