Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC Let-B

  • Mfr # C15651

  • Zoro # G3063851


product price:  $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Overall Length
4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
B
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C15651
Zoro #
G3063851
UPC #
697334156512
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
B
Shank Dia.
6 mm
Shank Size
0.2380"
Flute Length
2 3/4 in
Drill Bit Dimension Type
Letter
Drilling Length
2-3/4"
Depth:Dia. Ratio
10xD
Shank Length
1 1/4 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Standards
ASME B94.11M, DIN 338
Number of Pieces
0
List Number
2075
Shank Shape
Straight
Flute Type
Wide Land Parabolic
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2380
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Measurement System
Letter
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Series
2075
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size B, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2380, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.