Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC Let-G

  • Mfr # C15655
  • Zoro # G3063608

product price: 
$
16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
G
Number of Flutes
2
Shank Dia.
6.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15655
Zoro #
G3063608
UPC #
697334156550
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
List Number
2075
Flute Type
Wide Land Parabolic
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Number of Pieces
0
Standards
ASME B94.11M, DIN 338
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2610
Shank Shape
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Letter
Primary Material Application ISO Code
N
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Series
2075
Material Grade - Machining
M42
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Secondary Material Application ISO Code
P
Aircraft Drill
No
Secondary Material Application
Steel
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
G
Shank Dia.
6.6 mm
Drilling Length
2-7/8"
Shank Size
0.2610"
Flute Length
2 7/8 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
10xD
Shank Length
1 1/4 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 5/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
4 1/8 in
Length
4 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size G, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2610, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.