Shop CLEVELAND
See all product information
Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 10.2mm
Mfr # C15574
Zoro # G3063538
product price:Â $40.39
/ea
Sold in multiples of 5 for $201.95
Key Features
Overall Length
133 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
10.2 mm
Number of Flutes
2
Shank Dia.
10.2 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C15574
Zoro #
G3063538
UPC #
697334155744
Country of Origin
United States
Dimensions
Overall Length
133 mm
Drill Bit Size
10.2 mm
Shank Dia.
10.2 mm
Shank Size
10.20mm
Drilling Length
87.00mm
Drill Bit Dimension Type
Metric
Flute Length
87 mm
Depth:Dia. Ratio
4xD
Shank Length
46 mm
Maximum Drilling Depth
2 9/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0832mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Jobber Length Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4016, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.