Shop CLEVELAND
See all product information
Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 15/64
Mfr # C16566
Zoro # G2799465
product price:Â $15.69
/eaKey Features
Overall Length
3 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15/64 in
Number of Flutes
2
Shank Dia.
15/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C16566
Zoro #
G2799465
UPC #
697334165668
Country of Origin
United States
Dimensions
Overall Length
3 7/8 in
Drill Bit Size
15/64 in
Shank Dia.
15/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 5/8 in
Depth:Dia. Ratio
10xD
Diameter
0.234375
Shank Size
0.2344
Shank Length
1 1/4 in
Drill Point Length
0.0485 in
Maximum Drilling Depth
1 31/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.