Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 29/64

  • Mfr # C16580
  • Zoro # G2898043

product price: 
$
50.19
/ea

Key Features

Overall Length
5 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
29/64 in
Number of Flutes
2
Shank Dia.
29/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16580
Zoro #
G2898043
UPC #
697334165804
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
List Number
2075
Flute Type
Wide Land Parabolic
Application
For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.4531
Standards
ASME B94.11M, DIN 338
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Series
2075
Material Grade - Machining
M42
Aircraft Drill
No
Number of Coolant Holes
0
Secondary Material Application ISO Code
P
Web Thinning
Thinned
Secondary Material Application
Steel
Sheeter Drill
No
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
5 5/8 in
Drill Bit Size
29/64 in
Shank Dia.
29/64 in
Depth:Dia. Ratio
10xD
Flute Length
4 3/16 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 7/16 in
Diameter
0.453125
Shank Size
0.4531
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
3 1/8 in
Drill Point Length
0.0938 in
Drill Length Class
Jobber-Length
Wire Rope Length
5 5/8 in
Length
5 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.