Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 4.00mm

  • Mfr # C16589
  • Zoro # G3064317

product price: 
$
10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Overall Length
75 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4 mm
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16589
Zoro #
G3064317
UPC #
697334165897
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.1575
Shank Shape
Straight
Standards
ASME B94.11M, DIN 338
Flute Type
Wide Land Parabolic
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Drill Bit Grouping
Drill Bit
List Number
2075
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Helix Angle
35 Degrees to 45 Degrees
Series
2075
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Web Thinning
Thinned
Secondary Material Application ISO Code
P
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Secondary Material Application
Steel
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
75 mm
Drill Bit Size
4 mm
Shank Dia.
4 mm
Drilling Length
43.00mm
Shank Size
4.00mm
Flute Length
43 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
10xD
Shank Length
32 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 17/64 in
Drill Point Length
0.0326mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
75 mm
Length
75 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.