Shop CLEVELAND
See all product information
Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 5.50mm
Mfr # C16593
Zoro # G2839888
product price:Â $16.79
/ea
Sold in multiples of 10 for $167.90
Key Features
Overall Length
93 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5.5 mm
Number of Flutes
2
Shank Dia.
5.5 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C16593
Zoro #
G2839888
UPC #
697334165934
Country of Origin
United States
Dimensions
Overall Length
93 mm
Drill Bit Size
5.5 mm
Shank Dia.
5.5 mm
Drill Bit Dimension Type
Metric
Flute Length
57 mm
Depth:Dia. Ratio
10xD
Shank Length
36 mm
Maximum Drilling Depth
1 43/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0448mm
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2165, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.