Shop CLEVELAND
See all product information
Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 4.20mm
Mfr # C11371
Zoro # G2835758
product price:Â $16.99
/ea
Sold in multiples of 10 for $169.90
Key Features
Overall Length
75 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4.2 mm
Number of Flutes
2
Shank Dia.
4.2 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C11371
Zoro #
G2835758
UPC #
697334113713
Country of Origin
United States
Dimensions
Overall Length
75 mm
Drill Bit Size
4.2 mm
Shank Dia.
4.2 mm
Flute Length
43 mm
Drill Bit Dimension Type
Metric
Shank Length
32 mm
Diameter
0.1378
Shank Size
0.1378
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0343mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 17/64 in
Description
Jobber Length Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.1654, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.