Shop CLEVELAND
See all product information
Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 15/32
Mfr # C16693
Zoro # G3064463
product price:Â $62.19
/eaKey Features
Overall Length
5 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
15/32 in
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C16693
Zoro #
G3064463
UPC #
697334166931
Country of Origin
United States
Dimensions
Overall Length
5 3/4 in
Drill Bit Size
15/32 in
Shank Dia.
15/32 in
Flute Length
4 5/16 in
Shank Size
15/32"
Drill Bit Dimension Type
Fractional Inch
Drilling Length
4.313"
Depth:Dia. Ratio
10xD
Shank Length
1 7/16 in
Drill Point Length
0.0971 in
Maximum Drilling Depth
3 15/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.