Shop CLEVELAND
See all product information
Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 1.5mm
Mfr # C16696
Zoro # G3064752
product price:Â $9.19
/ea
Sold in multiples of 10 for $91.90
Key Features
Overall Length
40 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1.5 mm
Number of Flutes
2
Shank Dia.
1.5 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C16696
Zoro #
G3064752
UPC #
697334166962
Country of Origin
United States
Dimensions
Overall Length
40 mm
Drill Bit Size
1.5 mm
Shank Dia.
1.5 mm
Shank Size
1.50mm
Flute Length
18 mm
Drilling Length
18.00mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
10xD
Shank Length
22 mm
Drill Point Length
0.0122mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
17/32 in
Description
Jobber Length Drill Bit, Drill Bit Size 1.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.0591, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.