Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Lngth Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 12.25mm

  • Mfr # C15577

  • Zoro # G3063492


product price:  $46.99
/ea
Sold in multiples of 5 for $234.95

Key Features

Overall Length
151 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
12.25 mm
Number of Flutes
2
Shank Dia.
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C15577
Zoro #
G3063492
UPC #
697334155775
Country of Origin
United States

Dimensions

Overall Length
151 mm
Drill Bit Size
12.25 mm
Shank Dia.
15/32 in
Shank Size
12.25mm
Drilling Length
101.00mm
Flute Length
101 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
50 mm
Maximum Drilling Depth
2 31/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.4823
Drill Bit Grouping
Drill Bit
Shank Shape
Straight
List Number
2075
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Standards
DIN 338
Number of Pieces
0
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Web Thinning
Thinned
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 12.25 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4823, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.