Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC 1/4-E

  • Mfr # C16963
  • Zoro # G3064938

product price: 
$
25.99
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
1/4 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16963
Zoro #
G3064938
UPC #
697334169635
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Standards
ASME B94.11M, DIN 338
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Decimal Equivalent
0.2500
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Flute Type
Wide Land Parabolic
List Number
2075-TC
Shank Shape
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Series
2075-TC
Secondary Material Application
Cast Iron, Stainless Steel
Material Grade - Machining
M42
Secondary Material Application ISO Code
K, M
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Shank Dia.
1/4 in
Drilling Length
2-3/4"
Shank Size
1/4"
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 3/4 in
Depth:Dia. Ratio
10xD
Shank Length
1 1/4 in
Maximum Drilling Depth
2 1/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0518 in
Wire Rope Length
4 in
Length
4 in

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.