Shop CLEVELAND
See all product information
Create Account
Q-Cobalt 135 Degree Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC Let-N
- Mfr # C16442
- Zoro # G2991368
product price:Â
$
33.69
/ea
Key Features
Drill Bit Size
N
Overall Length
4 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16442
- Zoro #
- G2991368
- UPC #
- 697334164425
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- N
- Overall Length
- 4 3/8 in
- Flute Length
- 3 1/16 in
- Depth:Dia. Ratio
- 10xD
- Shank Dia.
- 7.6 mm
- Shank Length
- 1 5/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Point Length
- 0.0000 in
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 2 19/64 in
- Shank Diameter
- 19/64 in
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
Description
Jobber Length Drill Bit, Drill Bit Size N, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.3020, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.