Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 23/64
- Mfr # C16795
- Zoro # G2999740
product price:Â
$
50.59
/ea
Sold in multiples of 5 for
$252.95
Key Features
Drill Bit Size
23/64 in
Overall Length
6 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16795
- Zoro #
- G2999740
- UPC #
- 697334167952
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 23/64 in
- Overall Length
- 6 3/4 in
- Flute Length
- 4 1/4 in
- Shank Dia.
- 23/64 in
- Sizes Included
- 23/64"
- Depth:Dia. Ratio
- 10xD
- Drill Length Class
- Taper-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Shank Length
- 2 1/2 in
- Drill Point Length
- 0.0744 in
- Maximum Drilling Depth
- 4 1/4 in
- Wire Rope Length
- 6 3/4 in
- Length
- 6 3/4 in
Description
Taper Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.