Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 5.00mm
- Mfr # C16812
- Zoro # G2999908
product price:Â
$
28.15
/ea
Sold in multiples of 10 for
$281.50
Key Features
Drill Bit Size
5 mm
Overall Length
132 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C16812
- Zoro #
- G2999908
- UPC #
- 697334168126
- Country of Origin
- United States
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Finish - Machining
- Straw
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Wide Land Parabolic
- Coolant Fed
- Non-Coolant Through
- Decimal Equivalent
- 0.1969
- Standards
- DIN 340
- List Number
- 2575
- Drill Bit Grouping
- Drill Bit
- Primary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle
- 35 Degrees /45 Degrees
- Measurement System
- Metric
- Material Grade - Machining
- M42
- Spiral Direction
- Right Hand
- Primary Material Application ISO Code
- N
- Shank Type - Machining
- Straight
- Series
- 2575
- Helix Angle - Maximum
- 45 Degrees
- Helix Angle - Minimum
- 35 Degrees
Dimensions
- Drill Bit Size
- 5 mm
- Overall Length
- 132 mm
- Flute Length
- 87 mm
- Shank Dia.
- 5 mm
- Sizes Included
- 5.00mm
- Depth:Dia. Ratio
- 10xD
- Maximum Drilling Depth
- 87.00 mm
- Shank Length
- 45 mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Point Length
- 0.0408 mm
- Drill Length Class
- Taper-Length
- Wire Rope Length
- 132 mm
- Length
- 132 mm
Description
Taper Length Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.