Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 11/64
- Mfr # C16892
- Zoro # G3000772
product price:Â
$
32.79
/ea
Sold in multiples of 10 for
$327.90
Key Features
Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16892
- Zoro #
- G3000772
- UPC #
- 697334168928
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 11/64 in
- Overall Length
- 5 3/4 in
- Flute Length
- 3 3/8 in
- Shank Dia.
- 11/64 in
- Sizes Included
- 11/64"
- Depth:Dia. Ratio
- 10xD
- Drill Point Length
- 0.0356 in
- Shank Length
- 2 3/8 in
- Maximum Drilling Depth
- 3 3/8 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Length Class
- Taper-Length
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Description
Taper Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.