Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 19/64

  • Mfr # C16900

  • Zoro # G3000818


product price:  $48.69
/ea
Sold in multiples of 5 for $243.45

Key Features

Overall Length
6 3/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C16900
Zoro #
G3000818
UPC #
697334169000
Country of Origin
United States

Dimensions

Drill Bit Size
19/64 in
Overall Length
6 3/8 in
Flute Length
4 in
Shank Dia.
19/64 in
Sizes Included
19/64"
Depth:Dia. Ratio
10xD
Shank Length
2 3/8 in
Drill Point Length
0.0615 in
Maximum Drilling Depth
4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
List Number
2575-TN
Standards
ASME B94.11M-1993
Decimal Equivalent
0.2969
Drill Bit Grouping
Drill Bit
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
2575-TN
Material Grade - Machining
M42
Measurement System
Fractional Inch
Helix Angle
35 Degrees /45 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.