Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 23/64

  • Mfr # C16904
  • Zoro # G3000860
product price: 
$
70.29
/ea
Sold in multiples of 5 for $351.45

Key Features

Overall Length
6 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16904
Zoro #
G3000860
UPC #
697334169048
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
List Number
2575-TN
Decimal Equivalent
0.3594
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Series
2575-TN
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Helix Angle
35 Degrees /45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Drill Bit Size
23/64 in
Overall Length
6 3/4 in
Flute Length
4 1/4 in
Shank Dia.
23/64 in
Sizes Included
23/64"
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
4 1/4 in
Shank Length
2 1/2 in
Drill Point Length
0.0744 in
Drill Length Class
Taper-Length
Wire Rope Length
6 3/4 in
Length
6 3/4 in

Description

Taper Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews