Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 3/32
- Mfr # C16887
- Zoro # G3000623
product price:Â
$
25.89
/ea
Key Features
Drill Bit Size
3/32 in
Overall Length
4 1/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16887
- Zoro #
- G3000623
- UPC #
- 697334168874
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 3/32 in
- Overall Length
- 4 1/4 in
- Flute Length
- 2 1/4 in
- Shank Dia.
- 3/32 in
- Sizes Included
- 3/32"
- Depth:Dia. Ratio
- 10xD
- Drill Length Class
- Taper-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Drill Point Length
- 0.0194 in
- Shank Length
- 2 in
- Maximum Drilling Depth
- 2 1/4 in
- Wire Rope Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Taper Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.