Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 5.00mm

  • Mfr # C16921
  • Zoro # G3001089

product price: 
$
37.15
/ea
Sold in multiples of 10 for $371.50

Key Features

Drill Bit Size
5 mm
Overall Length
132 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16921
Zoro #
G3001089
UPC #
697334169215
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
List Number
2575-TN
Decimal Equivalent
0.1969
Drill Bit Grouping
Drill Bit
Standards
DIN 340
Series
2575-TN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, P
Helix Angle
35 Degrees /45 Degrees
Measurement System
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Drill Bit Size
5 mm
Overall Length
132 mm
Flute Length
87 mm
Shank Dia.
5 mm
Sizes Included
5.00mm
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
87.00 mm
Shank Length
45 mm
Drill Point Length
0.0408 mm
Drill Length Class
Taper-Length
Wire Rope Length
132 mm
Length
132 mm

Description

Taper Length Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.