Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 1/2

  • Mfr # C16583
  • Zoro # G2529274
product price: 
$
60.29
/ea

Key Features

Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/2 in
Number of Flutes
2
Shank Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16583
Zoro #
G2529274
UPC #
697334165835
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Flute Type
Wide Land Parabolic
List Number
2075
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.5000
Application
For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Standards
ASME B94.11M, DIN 338
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Drill Bit Point Type
Split Point
Series
2075
Material Grade - Machining
M42
Spiral Direction
Right Hand
Sheeter Drill
No
Number of Coolant Holes
0
Secondary Material Application ISO Code
P
Aircraft Drill
No
Secondary Material Application
Steel
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
6 in
Drill Bit Size
1/2 in
Shank Dia.
1/2 in
Depth:Dia. Ratio
10xD
Flute Length
4 1/2 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.5
Diameter
0.5
Shank Length
1 1/2 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1036 in
Maximum Drilling Depth
3 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
6 in
Length
6 in

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews