Shop CLEVELAND
See all product information
Create Account
#46 2065 PARABOLIC DRILL, 10PK
- Mfr # C16213
- Zoro # G723507401
product price:
$
3.39
/pk of 10, $0.34/ea
Sold in multiples of 3 pks for
$10.17
Key Features
Overall Length
2.125 in
Drill Bit Point Type
Notched
Number of Flutes
2
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C16213
- Zoro #
- G723507401
- UPC #
- 697334162131
- Country of Origin
- United States
- Drill Bit Point Type
- Notched
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bright
Dimensions
- Overall Length
- 2.125 in
- Drill Bit Size
- #46
- Thread Length
- 1.81 in
- Flute Length
- 1.125 in
Description
118° Parabolic Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.