Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/64

  • Mfr # C16558
  • Zoro # G3190442
product price: 
$
8.15
/ea

Key Features

Overall Length
2 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/64 in
Number of Flutes
2
Shank Dia.
7/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16558
Zoro #
G3190442
UPC #
697334165583
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Decimal Equivalent
0.1094
Number of Pieces
1
List Number
2075
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M, DIN 338
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
N
Series
2075
Spiral Direction
Right Hand
Number of Coolant Holes
0
Secondary Material Application
Steel
Web Thinning
Thinned
Secondary Material Application ISO Code
P
Sheeter Drill
No
Aircraft Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
7/64 in
Shank Dia.
7/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
10xD
Flute Length
1 1/2 in
Shank Length
1 1/8 in
Diameter
0.109375
Shank Size
0.1094
Maximum Drilling Depth
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0227 in
Drill Length Class
Jobber-Length
Wire Rope Length
2 5/8 in
Length
2 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews