Q-Cobalt 135 Deg Wide Land Parabolic Jobber Length Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC, N4

  • Mfr # C16960
  • Zoro # G3064999
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Overall Length
3 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
5.3 mm
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16960
Zoro #
G3064999
UPC #
697334169604
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Decimal Equivalent
0.2090
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M, DIN 338
Number of Pieces
0
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
List Number
2075-TC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
35 Degrees to 45 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Series
2075-TC
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application ISO Code
K, M
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
#4
Shank Dia.
5.3 mm
Drilling Length
2-1/2"
Shank Size
0.2090"
Flute Length
2 1/2 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
10xD
Shank Length
1 1/4 in
Drill Point Length
0.0433 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size #4, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.2090, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews