Q-Cobalt 135 Deg Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC, N12

  • Mfr # C16623
  • Zoro # G3064481
product price: 
$
17.59
/ea

Key Features

Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
4.8 mm
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16623
Zoro #
G3064481
UPC #
697334166238
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
List Number
2075-TN
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Standards
ASME B94.11M, DIN 338
Number of Pieces
0
Shank Shape
Straight
Decimal Equivalent
0.1890
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P
Helix Angle
35 Degrees to 45 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Series
2075-TN
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Secondary Material Application ISO Code
K, M, N
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
#12
Shank Dia.
4.8 mm
Flute Length
2 5/16 in
Shank Size
0.1890"
Drilling Length
2.313"
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
10xD
Shank Length
1 3/16 in
Drill Point Length
0.0391 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 47/64 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.