Shop WIDIA

Square Turning Insert, Square, 4, SPMR, 2, Carbide

  • Mfr # 4170652
  • Zoro # G7679609

product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
1/2 in
Insert Size
422
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170652
Zoro #
G7679609
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPMR120308
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
11 Degrees
ANSI Number
SPMR422
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
4
Cutting Application
Turning
Secondary Material Application
Stainless Steel
ANSI Code
SPMR422
Included Angle
90 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
P
Material - Machining
Carbide
Number of Cutting Edges
4
Shape
Square
Chip-Breaker Style
On One Side
Insert Holding Type
No Screw Hole
Clearance Angle
11 Degrees
Manufacturer Grade
WP35CT
Secondary Material Application ISO Code
M
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
422
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Cutting Edge Length
12.70mm
Thickness
1/8 in

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.