Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 3/32

  • Mfr # C16669

  • Zoro # G3064649


product price: 
$
10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Overall Length
2 1/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3/32 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C16669
Zoro #
G3064649
UPC #
697334166696
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
3/32 in
Shank Dia.
3/32 in
Flute Length
1 1/4 in
Shank Size
3/32"
Drilling Length
1-1/4"
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
10xD
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
15/16 in
Drill Point Length
0.0194 in
Wire Rope Length
2 1/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
0
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Decimal Equivalent
0.0938
Shank Shape
Straight
List Number
2075-TN
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Helix Angle
35 Degrees to 45 Degrees
Series
2075-TN
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
K, M, N

Description

Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.