Shop POWERTEC
See all product information
Create Account
3/8" Cobalt Drill Bits, 8 Pack, 5" Length, M35 HSS Jobber Length Twist Bits with 135 Deg Tip, 8PK
- Mfr # QDB2011-P2
- Zoro # G722970756
product price:Â
$
39.99
/pk of 8, $5.00/ea
Key Features
For Use With
Drill
Drill Bit Size
3/8 in
Overall Length
5 in
Material - Machining
Cobalt
Application
Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDB2011-P2
- Zoro #
- G722970756
- UPC #
- 843441161677
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3/8 in
- Overall Length
- 5 in
Details
- For Use With
- Drill
- Item
- Drill Bits
- Material - Machining
- Cobalt
- Application
- Drilling
Description
The 135 Degree Cobalt Drill Bit 3/8 Inch Set by POWERTEC These drill bits were designed to provide you with a high quality and long-lasting set of optimal performance drilling accessories to accommodate your metalworking projects. Best used with stainless steel, iron cast and nickel alloy these drill bits were constructed for cutting and penetration durability for hard, abrasive metals. 135 Degree Split Point Drill Bits Ensures a clean, centered hole - reducing bit walking (wandering) while utilizing less force to remove metal material. M35 Steel with 5% Cobalt Possesses a handy heat resistance, which prevents burn-up and improves the life of your bit. Optimal Compatibility Works with both keyed and key-less drill chucks expanding your project drilling applications. Long-Term Value These drill bits should be considered a smart investment, as they can be repeatedly be sharpened without damaging the drill bits cutting edge ultimately extending the life of your tools and offering a low cost per hole drill.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.