Shop CLEVELAND
See all product information
Create Account
Q-Cobalt 135 Deg Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC, N42
Mfr # C16655
Zoro # G3064533
product price:Â
$
11.39
/ea
Key Features
Overall Length
2 1/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
2.3 mm
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16655
- Zoro #
- G3064533
- UPC #
- 697334166559
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/4 in
- Drill Bit Size
- #42
- Shank Dia.
- 2.3 mm
- Shank Size
- 0.0935"
- Drilling Length
- 1-1/4"
- Drill Bit Dimension Type
- Wire
- Flute Length
- 1 1/4 in
- Depth:Dia. Ratio
- 10xD
- Shank Length
- 1 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Maximum Drilling Depth
- 15/16 in
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.0194 in
- Wire Rope Length
- 2 1/4 in
Description
Jobber Length Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.0935, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.