Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 6.5mm

  • Mfr # C16708
  • Zoro # G3064439
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Overall Length
101 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
6.5 mm
Number of Flutes
2
Shank Dia.
6.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16708
Zoro #
G3064439
UPC #
697334167082
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Shank Shape
Straight
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Decimal Equivalent
0.2559
Standards
ASME B94.11M, DIN 338
Flute Type
Wide Land Parabolic
List Number
2075-TN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Primary Material Application
Steel
Measurement System
Metric
Helix Angle
35 Degrees to 45 Degrees
Series
2075-TN
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
K, M, N
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
101 mm
Drill Bit Size
6.5 mm
Shank Dia.
6.5 mm
Drilling Length
63.00mm
Drill Bit Dimension Type
Metric
Shank Size
6.50mm
Flute Length
63 mm
Depth:Dia. Ratio
10xD
Shank Length
38 mm
Maximum Drilling Depth
1 55/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.053mm
Wire Rope Length
101 mm
Length
101 mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.