Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 6.50mm

  • Mfr # C16596
  • Zoro # G3064369

product price: 
$
17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Overall Length
101 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
6.5 mm
Number of Flutes
2
Shank Dia.
6.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16596
Zoro #
G3064369
UPC #
697334165965
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2559
Number of Pieces
0
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Shank Shape
Straight
Standards
ASME B94.11M, DIN 338
List Number
2075
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Helix Angle
35 Degrees to 45 Degrees
Series
2075
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Sheeter Drill
No
Aircraft Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
101 mm
Drill Bit Size
6.5 mm
Shank Dia.
6.5 mm
Drill Bit Dimension Type
Metric
Flute Length
63 mm
Drilling Length
63.00mm
Shank Size
6.50mm
Depth:Dia. Ratio
10xD
Shank Length
38 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 55/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.053mm
Wire Rope Length
101 mm
Length
101 mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.