Q-Cobalt 135 Degree Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC Let-U

  • Mfr # C16449
  • Zoro # G2991383
product price: 
$
47.49
/ea

Key Features

Drill Bit Size
U
Overall Length
5 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16449
Zoro #
G2991383
UPC #
697334164494
Country of Origin
United States
Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M, DIN 338
List Number
2075-TC
Decimal Equivalent
0.3680
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Letter
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Secondary Material Application
Cast Iron, Stainless Steel
Series
2075-TC
Secondary Material Application ISO Code
K, M
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
U
Overall Length
5 in
Flute Length
3 5/8 in
Depth:Dia. Ratio
10xD
Shank Length
1 3/8 in
Shank Dia.
9.3 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 23/32 in
Drill Point Length
0.0000 in
Shank Diameter
23/64 in
Wire Rope Length
5 in
Length
5 in

Description

Jobber Length Drill Bit, Drill Bit Size U, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.3680, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.