Drill Bit, 3/4", 18" L, Carbide

  • Mfr # 48-20-7066
  • Zoro # G806602788
product price: 
$
36.77
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS Plus
Overall Length
18 in
Drill Bit Size
3/4 in
Flute Length
1 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7066
Zoro #
G806602788
UPC #
045242110216
Country of Origin
Germany

Dimensions

Overall Length
18 in
Drill Bit Size
3/4 in
Flute Length
1 in
Shank Diameter
25/64 in
Maximum Drilling Depth
16 in
Drilling Depth
16 in
Core Body Length
18 in

Details

Item
Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Decimal Equivalent
0.75
Number of Pieces
1
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Impact Rated
Yes
Number of Cutter Heads
2
Number of Flutes
2
Centering Bit Required
No
Shank Included
Yes
Shank Type
SDS-Plus
Flute Type
Spiral
Material
Carbide
Finish
Bright (Uncoated)
Tip Material
Carbide Tipped
Includes
SDS-Plus 2CT 3/4" X 16" X 18"(48-20-7066)
For Workpiece Material
Concrete
Centering Bit Included
No
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 3/4 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews