Shop CLEVELAND
See all product information
Create Account
Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 1/4-E
- Mfr # C16788
- Zoro # G7351359
product price:Â
$
39.69
/ea
Key Features
Drill Bit Size
1/4 in
Overall Length
6 1/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C16788
- Zoro #
- G7351359
- UPC #
- 697334167884
- Country of Origin
- United States
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Finish - Machining
- Straw
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Wide Land Parabolic
- Coolant Fed
- Non-Coolant Through
- List Number
- 2575
- Decimal Equivalent
- 0.2500
- Standards
- Not Rated
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight
- Material Grade - Machining
- M42
- Primary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle
- 35 Degrees /45 Degrees
- Series
- 2575
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- N
- Helix Angle - Minimum
- 35 Degrees
- Helix Angle - Maximum
- 45 Degrees
Dimensions
- Drill Bit Size
- 1/4 in
- Overall Length
- 6 1/8 in
- Flute Length
- 3 3/4 in
- Shank Dia.
- 1/4 in
- Sizes Included
- 1/4"
- Depth:Dia. Ratio
- 10xD
- Drill Point Length
- 0.0518 in
- Maximum Drilling Depth
- 3 3/4 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Length Class
- Taper-Length
- Shank Length
- 2 3/8 in
- Wire Rope Length
- 6 1/8 in
- Length
- 6 1/8 in
Description
Taper Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.