Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 7/16

  • Mfr # C16909
  • Zoro # G3000739
product price: 
$
87.39
/ea

Key Features

Overall Length
7 1/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16909
Zoro #
G3000739
UPC #
697334169093
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M-1993
List Number
2575-TN
Decimal Equivalent
0.4375
Drill Bit Grouping
Drill Bit
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
2575-TN
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Helix Angle
35 Degrees /45 Degrees
Material Grade - Machining
M42
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Drill Bit Size
7/16 in
Overall Length
7 1/4 in
Flute Length
4 5/8 in
Shank Dia.
7/16 in
Sizes Included
7/16"
Depth:Dia. Ratio
10xD
Drill Point Length
0.0906 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length
Shank Length
2 5/8 in
Maximum Drilling Depth
4 5/8 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in

Description

Taper Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews