This item is Discontinued.

Cleveland Roughing End Mill, 0.25 in, Cobalt C31160

This item is Discontinued.

Cleveland

Roughing End Mill, 0.25 in, Cobalt (Discontinued)

Mfr # C31160
Zoro # G5941476
UPC # 697334311607
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C31160
Zoro #
G5941476
UPC #
697334311607
Country of Origin
United States
Helix Angle
30 Degrees
List Number
RG6
End Mill Material
Cobalt
Number of Flutes
4
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
Item
Roughing End Mill
End Mill Style
Square
Grade
General Purpose
Finish
Bright (Uncoated)
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Included
Pitch
Fine
Flute Spacing
Fixed
Secondary Material Application ISO Code
P
Min. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Steel
Max. Helix Angle
30 Degrees

Dimensions

Milling Diameter
1/4"
Length of Cut
0.25 in
Overall Length
2 1/16 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Milling Dia.
0.25 in
Dimension Type
Fractional Inch
Wire Rope Length
2 1/16 in
Length
2 1/16 in

Description

Roughing End Mill, 0.25 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.25 in, Overall Length 2 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.