Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 1.5 in, Cobalt

  • Mfr # C75360

  • Zoro # G401252920


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75360
Zoro #
G401252920
UPC #
662355753606
Country of Origin
United States

Dimensions

Length of Cut
2 in
Shank Dia.
1 1/4 in
Overall Length
4 1/4 in
Milling Dia.
1.5 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Weldon Flat
End Mill Application
Roughing
Drilling Tool Configuration
Individual
End Mill Style
Square
Finish - Machining
TiCN
List Number
RG8-TC
Helix Angle
30 Degrees
Material - Machining
Cobalt
Item
Roughing End Mill
Coolant Fed
Non-Coolant Through
Pitch
Coarse
Measurement System
Inch
Cutting Direction
Right Hand
Material Applications
Cast Iron, Steel
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Stainless Steel, Steel
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
M, P

Description

Roughing End Mill, 1.5 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/4 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.